$ 103.14 EA
Company wide:
16
in stock
Documents & Guides
Metric Combo Drill/Tap Bit, Hex Shank Size: 1/4", Material Thickness: 10 GA Sizes: M3 X 0500, M4 X 0700, M5 X 0800, M6 X 1000, M8 X 1250, M10 X 1500
Overview
Metric Combo Drill/Tap Bit, Hex Shank Size: 1/4", Material Thickness: 10 GA Sizes: M3 X 0500, M4 X 0700, M5 X 0800, M6 X 1000, M8 X 1250, M10 X 1500
Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time Back tapered beyond tap toprevent thread damage from over-drilling Deburr/countersink also provided on bit beyond back taper Made from hardened high-speed steel vs. carbon steel forlonger life High quality hex shank to ensure strong connection to drill chuck Designed to tap up to 10-gauge metal Quick change adaptor included in both metric and standard kits
Also known as: 783310121510, DTAPKITM, GREDTAPKITM
Specifications
| Type: | Drill/Tap Bit |
| Material: | Steel |
| Type: | Drill/Tap Bit |
| Material: | Steel |