
$ 19.88 EA
Company wide:
132
in stock
Documents & Guides
Combo Drill/Tap Bit, Size: 3/8-16NC, Hex Shank Size: 1/4", Material Thickness: 10GA
Overview
Combo Drill/Tap Bit, Size: 3/8-16NC, Hex Shank Size: 1/4", Material Thickness: 10GA
Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time Back tapered beyond tap toprevent thread damage from over-drilling Deburr/countersink also provided on bit beyond back taper Made from hardened high-speed steel vs. carbon steel forlonger life High quality hex shank to ensure strong connection to drill chuck Designed to tap up to 10-gauge metal Quick change adaptor included in both metric and standard kits
Also known as: 783310116288, DTAP3/8-16, GREDTAP3816
Specifications
| Type: | Drill/Tap Bit |
| Size: | 3/8 in |
| Material: | High-Speed Steel |
| Type: | Drill/Tap Bit |
| Material: | High-Speed Steel |
| Size: | 3/8 in |