Netkey Cat6A Patch Cord, CM/LSZH, Blue

Item #: 0635757

Cat #: NK6APC25BU

UPC: 074983963393

$ 28.17 EA
Company wide:
0 in stock
Netkey copper patch cord, category 6A, CM/LSZH, 25 ft., blue UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 25 ft., blue UTP cable.
Also known as: 074983963393, NK6APC25BU, PDTNK6APC25BU

Specifications

Length: 25 ft
Color: Blue
Material: Copper
Length: 25 ft
Material: Copper
Color: Blue