4" Ceiling Fan Box, Saddle Type, Depth: 5", Non-Metallic

Item #: 0635727

Cat #: FB443

UPC: 018997721976

$ 9.51 EA
Company wide:
346 in stock
Documents & Guides
4" Diameter, Saddle Box, Non-Metallic, Cubic Inches: 18". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.

Overview

4" Diameter, Saddle Box, Non-Metallic, Cubic Inches: 18". Fan Weight: 70 lbs. Fixture Weight: 200 lbs. For use with: 1/2" or 5/8" Drywall.

L-shaped fan and fixture mounting box. 70lb fan, 200lb fixture rated for 1/2" or 5/8" drywall. 18.3 cu. 2 Hour Fire Rating.

Also known as: 018997721976, FB443, ARLFB443, side saddle box

Specifications

Depth: 5 in
Color: Black
Diameter: 4 in
Mounting: Saddle
Cubic Inches: 18 in³
Depth: 5 in
Diameter: 4 in
Cubic Inches: 18 in³
Color: Black
Mounting: Saddle