Contactor, IEC, 12A, 120VAC Coil, 3P, Frame B, 1NO Auxiliary Contact

Item #: 0635672
Cat #: XTCE012B10A
UPC:
$ 146.29 EA
Company wide:
26 in stock
12 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

12 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: XTCE012B10A, CUTXTCE012B10A

Specifications

Volts AC Control: 120
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
IP/NEMA Rating: Open
Amps: 12
Volts AC Control: 120
Poles: 3
IP/NEMA Rating: Open
Mounting: Panel, DIN Rail
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 12

Customer Reviews

No reviews for this product
(0)