Auxiliary Contact, 1NO/1NC, Front Mount, 600VAC

Item #: 0635670
Cat #: XTPAXFA11
UPC:
$ 22.61 EA
Company wide:
135 in stock
Front-Mount Auxiliary Contact. For use with XTPB, XTPR, XTPM Type MMP's. 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts.

Overview

Front-Mount Auxiliary Contact. For use with XTPB, XTPR, XTPM Type MMP's. 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts.
Eaton Auxiliary contact Motor protection accessories, 1NO-1NC contact configuration
Also known as: XTPAXFA11, CUTXTPAXFA11

Specifications

Volts AC: 440
Volts DC: 250
Poles: 2
Mounting: Front
Amps: 2
Volts AC: 440
Poles: 2
Amps: 2
Volts DC: 250
Mounting: Front

Customer Reviews

No reviews for this product
(0)