1
more

Breaker, Molded Case, 400A, 3P, 600VAC, Frame, Trip Unit, Terminals
Item #: 0635631
Cat #: HLD3400
UPC: 786679006566
$ 24165.06 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; LD Frame, Thermal Magnetic Adjustable Trip Unit, Terminals
Overview
Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 65 kAIC at 480 Volt AC, Complete Unit; LD Frame, Thermal Magnetic Adjustable Trip Unit, Terminals
Also known as: 786679006566, HLD3400, CUTHLD3400
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 400 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 65 kA |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Amps: | 400 |
| Interrupt Rating DC: | 65 kA |
| Poles: | 3 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |