Instrumentation Box, NEMA 4, Hinged Cover, 9.06" x 30.31" x 6.1"

Item #: 0635596

Cat #: LHC237716SS

UPC: 783510110413

$ 1277.54 EA
Company wide:
0 in stock
Instrumentation Box, NEMA 4, Hinged Cover, 9.06 x 30.31 x 6.1 Inch, Stainless Steel

Overview

Instrumentation Box, NEMA 4, Hinged Cover, 9.06 x 30.31 x 6.1 Inch, Stainless Steel

Instrumentation Box, Type 4, Hinged Cover, Size/Dims: 9.06x30.31x6.10, Material/Finish: Stainless Steel.

Also known as: 783510110413, LHC237716SS, HOFLHC237716SS

Features & Benefits

  • Full width bracket for mounting flexibility
  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Mounting brackets are spot-welded to top and bottom of enclosure
  • Mounting brackets have predrilled mounting holes; customer-specific location holes can be drilled for mounting flexibility
  • Seamless foam-in-place gasket
  • M6 ground stud with base flange on body; M6 bonding provision with base flange on door
  • Furnished hardware kit includes panel mounting screws and grounding hardware
  • Hinged door with removable hinge pins and self-grounding quarter-turn latch system with double seal

Specifications

IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Material: Stainless Steel
Height: 9.060 in
Width: 10.310 in
Depth: 6.100 in
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Width: 10.310 in
Mounting: Surface
Height: 9.060 in
Depth: 6.100 in