Contactor, IEC, 15A, 24VDC Coil, 3P, Frame B, 1NO Auxiliary Contact

Item #: 0635590

Cat #: XTCE015B10TD

UPC: 786689005313

$ 252.81 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 Volt DC Coil.

Overview

15 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 Volt DC Coil.
Also known as: 786689005313, XTCE015B10TD, CUTXTCE015B10TD

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 15
Volts DC Control: 24
Poles: 3
Amps: 15
Mounting: Panel, DIN Rail
Type: Contactor, IEC, 1NO, Non-Reversing

Customer Reviews

No reviews for this product
(0)