Manual Motor Protector, 16 Amp, XT Series , Rotary Style, Class 10

Item #: 0635589

Cat #: XTPR016BC1

UPC: 015082653426

$ 159.29 EA
Company wide:
18 in stock
Documents & Guides
16 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 10.0 - 16.0.

Overview

16 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 10.0 - 16.0.

XT Manual Motor Protector, 16A, 45 mm Frame size, Class 10 trip type, Rotary type

Also known as: 015082653426, XTPR016BC1, CUTXTPR016BC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Mounting: Panel
Amps: 16
Amps Range: 10 - 16
Type: Rotary, Manual Motor Protector, Rotary Type
Mounting: Panel
Amps Range: 10 - 16
Phase: 3
Amps: 16