
TMCX Series Cable Gland Connector, Size 1/2", Aluminum
Item #: 0635505
Cat #: TMCX050A
UPC: 781381083010
$ 155.57 EA
Company wide:
0
in stock
Documents & Guides
TMCX Series Cable Gland Connector, Size: 1/2 IN (M20), Material: Copperfree Aluminum, Enclosure: IP66, Nema Rating: NEMA 4X, Connection: NPT, Dimensions: 2.79 IN Length, Cable Armor Diameter: 0.51 - 0.67 IN End Stop Out, Cable Jacket Diameter
Overview
TMCX Series Cable Gland Connector, Size: 1/2 IN (M20), Material: Copperfree Aluminum, Enclosure: IP66, Nema Rating: NEMA 4X, Connection: NPT, Dimensions: 2.79 IN Length, Cable Armor Diameter: 0.51 - 0.67 IN End Stop Out, Cable Jacket Diameter
TMC connectors are designed for use with the following cables: MC/MCHL, Corrugated Interlocked Aluminum/Steel Armor, Continuously Welded Armor Cables like TECK or CLX, and can be used on horizontal or vertical runs.
Also known as: 781381083010, TMCX050A, APPTMCX050A
Specifications
| Diameter: | 1/2 in |
| Material: | Aluminum |
| Diameter: | 1/2 in |
| Material: | Aluminum |