Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, White Cover

Item #: 0635464

Cat #: DBHR1W

UPC: 018997776068

$ 28.52 EA
Company wide:
257 in stock
Documents & Guides
Weatherproof Recessed Electrical Box with In-Use Cover, 1-Gang, Horizontal Mount, Non-Metallic, Depth: 1-1/2". Cubic Inches: 22". White. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Retrofit Applications.

Overview

Weatherproof Recessed Electrical Box with In-Use Cover, 1-Gang, Horizontal Mount, Non-Metallic, Depth: 1-1/2". Cubic Inches: 22". White. Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Retrofit Applications.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997776068, DBHR1W, ARLDBHR1W, DBHM1W, arlington retrofit horizontal box

Specifications

Gangs: 1
Color: White
Mounting: Horizontal
Cubic Inches: 22 in³
Depth: 5.160 in
Gangs: 1
Mounting: Horizontal
Depth: 5.160 in
Color: White
Cubic Inches: 22 in³