Straight Threaded Conduit Coupling, 1 IN, Steel, PVC Coated

Item #: 0635461

Cat #: CPL1-G

UPC: 704508362195

$ 33.00 EA
Company wide:
63 in stock
Documents & Guides
PVC Coated Conduit Coupling, 1 Inch/27 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 4.94 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray

Overview

PVC Coated Conduit Coupling, 1 Inch/27 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 4.94 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray

With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.

Also known as: 704508362195, CPL1-G, OCACPL1G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel
Color: Gray