
Straight Threaded Conduit Coupling, 1-1/2 IN, Steel, PVC Coated
Item #: 0635460
Cat #: CPL11/2-G
UPC: 704508362232
$ 42.54 EA
Company wide:
4
in stock
Documents & Guides
PVC Coated Conduit Coupling, 1-1/2 Inch/41 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 5.75 Inch/146.05 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Overview
PVC Coated Conduit Coupling, 1-1/2 Inch/41 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 5.75 Inch/146.05 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.
Also known as: 704508362232, CPL11/2-G, OCACPL112G
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Steel |
| Color: | Gray |