Fluorescent Lamp, Subminiature, T2, 11W, 3000K

Item #: 0635380

Cat #: FM11/830

UPC: 046135262395

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Subminiature, 11 Watt, Bulb: T2 (Tubular, Base: Axial, Lumens: 750, CRI: 70, Color Temp: 3000K. Length: 16.-1/2 in., Standard Case Qty: 20 *Sylvania Part # 26239*

Overview

Fluorescent Lamp, Subminiature, 11 Watt, Bulb: T2 (Tubular, Base: Axial, Lumens: 750, CRI: 70, Color Temp: 3000K. Length: 16.-1/2 in., Standard Case Qty: 20 *Sylvania Part # 26239*
Also known as: 046135262395, FM11/830, SYLFM11830

Specifications

Type: Subminiature
Wattage: 11
Shape: T2 (Tubular)
Lumens: 750
Light Technology: Fluorescent
Type: Subminiature
Shape: T2 (Tubular)
Light Technology: Fluorescent
Wattage: 11
Lumens: 750