SVX9000 60HP 230V NEMA1 Alfa Pnl

Item #: 0635362

Cat #: SVX060A1-2A1N1

UPC: 782116348794

$ 12467.65 EA
Company wide:
0 in stock
SVX Independent Drives, 60HP, NEMA Type 1/IP21, 230V, FR8, Three-phase, EMC H, Standard Software, A/N keypad, No brake chopper, Standard boards

Overview

SVX Independent Drives, 60HP, NEMA Type 1/IP21, 230V, FR8, Three-phase, EMC H, Standard Software, A/N keypad, No brake chopper, Standard boards

ES-ICD-SVX Variable frequency drives

Also known as: 782116348794, SVX060A1-2A1N1, CUTSVX060A12A1N1

Specifications

IP/NEMA Rating: NEMA 1, IP21
Horsepower: 60
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 60