Jumper Bar, Type: BJMI6D

Item #: 0635315

Cat #: 1SNA179672R1400

UPC: 662019963808

$ 16.91 EA
Company wide:
21 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 10 Pole. 32 Amp. Type: BJMI6D. Used with 4 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 10 Pole. 32 Amp. Type: BJMI6D. Used with 4 mm Blocks.
Also known as: 662019963808, 1SNA179672R1400, ENT1SNA179672R1400

Specifications

Type: Assembled, Jumper Bar
Amps: 32
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 32