20A Hospital Grade Duplex Receptacle, 5-20R, Ivory

Item #: 0635301

Cat #: PT8300-I

UPC: 785007091137

$ 42.05 EA
Company wide:
12 in stock
Documents & Guides
Plugtail Hospital Grade Duplex Receptacle, 20 Amp, 125 Volt, Ivory

Overview

Plugtail Hospital Grade Duplex Receptacle, 20 Amp, 125 Volt, Ivory

Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each extra heavy-duty receptacle. The connector simply snaps into the back of the device — no fussing with wires, stripping, or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required. Now device installation is a snap! The toughest and safest hospital grade receptacle available.

Also known as: 785007091137, PT8300-I, PASPT8300I

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory