Auxiliary Contact

Item #: 0635287

Cat #: CADP40-11

UPC: 662019758497

$ 22.52 EA
Company wide:
0 in stock
Documents & Guides
1 N.O. / 1 N.C. Auxiliary Contact for 20 - 40 Amp, 3 & 4-Pole Definite Purpose Contactors.

Overview

1 N.O. / 1 N.C. Auxiliary Contact for 20 - 40 Amp, 3 & 4-Pole Definite Purpose Contactors.

For use with contactors Auxiliary contact block, Form Z SPDT (1NO & 1NC)

Also known as: 662019758497, CADP40-11, ABBCADP4011

Specifications

Poles: 2
Mounting: Side
Volts DC: 600
Volts AC: 600
Amps Range: 20 - 40
Poles: 2
Volts DC: 600
Amps Range: 20 - 40
Mounting: Side
Volts AC: 600