350 w/Ground, Aluminum Feeder Cable, 1/0, 600V

Item #: 0635265

Cat #: 3504MCAWGRDX1000

UPC: 739373020819

$ 17.01 FT
Company wide:
4,337 in stock
Documents & Guides
(4) 350 MCM with 1/0 Ground, Aluminum, 600 Volts, Feeder Cable, No Jacket.

Overview

(4) 350 MCM with 1/0 Ground, Aluminum, 600 Volts, Feeder Cable, No Jacket.

Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.

Also known as: 739373020819, 3504MCAWGRDX1000, instafeeder, jacket

Specifications

Length: 1000 ft, Cut to Length
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Gauge: 350 kcmil
Material: Aluminum
Length: 1000 ft, Cut to Length
Volts AC: 600
Gauge: 350 kcmil
Jacket: Aluminum
Conductors: 4
Material: Aluminum