Xenon Replacement Lamp, G8 Base, 35W, 120V, 2900K

Item #: 0635256

Cat #: L-35

UPC: 782042515130

Call for price
Company wide:
0 in stock
Documents & Guides
35W Xenon Type JCD G-8 Base Clear, 270 Lumens, 2900°K

Overview

35W Xenon Type JCD G-8 Base Clear, 270 Lumens, 2900°K
Also known as: 782042515130, L-35, CSLL35, Bi-pin, Bi pin

Specifications

Wattage: 35
Color: Clear
Volts AC: 120
Light Technology: Xenon
Wattage: 35
Volts AC: 120
Color: Clear
Light Technology: Xenon