1 Hole Offset Lug, Copper

Item #: 0635222

Cat #: B101EEOL

UPC: 782856321248

$ 30.89 EA
Company wide:
3 in stock
Documents & Guides
1 Hole Offset Lug, Copper, NEMA, 3" x 1" x 0.25", 0.563" Hole

Overview

1 Hole Offset Lug, Copper, NEMA, 3" x 1" x 0.25", 0.563" Hole

nVent ERICO Cadweld offset lug provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321248, B101EEOL, CADB101EEOL

Specifications

Width: 1 in
Material: Copper
Height: 0.750 in
Finish: Tinned
Width: 1 in
Height: 0.750 in
Material: Copper
Finish: Tinned