12 Amp, XT Manual Motor Protector, Rotary

Item #: 0635180

Cat #: XTPR012BC1

UPC: 015081531121

$ 168.85 EA
Company wide:
4 in stock
Documents & Guides
12 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 8.0 - 12.0.

Overview

12 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 8.0 - 12.0.

XT Manual Motor Protector, 12A, 45 mm Frame size, Class 10 trip type, Rotary type

Also known as: 015081531121, XTPR012BC1, CUTXTPR012BC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Amps: 12
Amps Range: 8 - 12
Type: Rotary, Manual Motor Protector, Rotary Type
Amps: 12
Phase: 3
Amps Range: 8 - 12