Slide Dimmer, 1000W, Incandescent, Nova T, Black

Item #: 0635177

Cat #: NT-1000-BL

UPC: 027557392303

$ 145.40 EA
Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Black

Overview

Nova T Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Black

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W inblack

Also known as: 027557392303, NT-1000-BL, LUTNT1000BL

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Dimmable: Yes
Family / Style: Nova T
Volts AC: 120
Color: Black
Wattage: 1000
Light Technology: Halogen