1/2 X 4" Sleeve Anchors ( Hex Head ) Zinc Plated

Item #: 0635169

Cat #: SA12400

UPC: 781002593461

$ 7.95 EA
Company wide:
11 in stock
Documents & Guides
Sleeve Anchor Hex Head. Size: 1/2" Drill Bit, 4" Length. Min Embedment: 2-1/4". Zinc Plated. Box Quantity: 25. *Dottie Part # 59346.*

Overview

Sleeve Anchor Hex Head. Size: 1/2" Drill Bit, 4" Length. Min Embedment: 2-1/4". Zinc Plated. Box Quantity: 25. *Dottie Part # 59346.*

Sleeve Anchors are a preassembled expanding anchor manufactured for use in concrete, cement, block, thin wall/solid concrete, brick or stone. Due to it's unique design, it can also be used in soft concretes because the compression load can be distributed over a longer length. It comes in both acorn and hex head and can be manufactured in stainless steel upon request. For installation instructions and weight loads, reference technical data sheet.

Also known as: 781002593461, SA12400, DOTSA12400

Specifications

Diameter: 1/2 in
Length: 4 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 4 in