Meter Pack

Item #: 0635168

Cat #: 1MP4124RRLB

UPC: 786849052591

$ 3081.02 EA
Company wide:
0 in stock
Documents & Guides
Meter Pack, Ringless Style Covers With Horn Bypass, 1-phase, 4 Meter Sockets, 125 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires Plug-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Pack, Ringless Style Covers With Horn Bypass, 1-phase, 4 Meter Sockets, 125 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires Plug-on Type Main Tenant Circuit Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton meter pack, Socket amperage: 125 A, Aluminum, Bus rating: 400 A, Horn bypass, Indoor/outdoor, Up to 100 KAIC, 4 Sockets, Five-jaw, Single-phase in/single-phase out, Ringless, 120/240 Vac

Also known as: 786849052591, 1MP4124RRLB, CUT1MP4124RRLB

Specifications

Sockets: 4
Sockets: 4