NM TRANSITION FTG LEFT 5400 IVORY

Item #: 0635160

Cat #: 5408L

UPC: 786776057249

$ 27.85 EA
Company wide:
0 in stock

Overview

For transitioning from MXN2A08 Corner Drop to a horizontal run of 5400TB Series Raceway to the left. Ivory
Also known as: 786776057249, 5408L, WMD5408L

Specifications

Width: 1 3/4 in
Color: Ivory
Length: 10 in
Width: 1 3/4 in
Length: 10 in
Color: Ivory