NK 24 port, Molded, Cat 5e, Flat, Punchd

Item #: 0635156

Cat #: NK5EPPN24P

UPC: 074983354511

Company wide:
0 in stock
NK 24 port, Molded, Cat 5e, Flat, PunchdNetKey 24-port category 5e punchdown flat molded patch panel in black, labels and covers not included, (1 RU).

Overview

NK 24 port, Molded, Cat 5e, Flat, PunchdNetKey 24-port category 5e punchdown flat molded patch panel in black, labels and covers not included, (1 RU).
Also known as: 074983354511, NK5EPPN24P, PDTNK5EPPN24P

Specifications

Material: Polymer
Color: Black
Number of Ports: 24
Connector Type: CAT 5E
Material: Polymer
Number of Ports: 24
Color: Black
Connector Type: CAT 5E