CAT5e 12 Port Patch Block

Item #: 0635153

Cat #: NK5EPPG12WY

UPC: 074983055371

$ 42.14 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Patch Panel, Flat, Category 5e, 12 Port, Vertical, 10 Inch Height, 2.38 Inch Depth, 2.50 Inch Width. Compatible with 89D bracket.

Overview

Patch Panel, Flat, Category 5e, 12 Port, Vertical, 10 Inch Height, 2.38 Inch Depth, 2.50 Inch Width. Compatible with 89D bracket.
Also known as: 074983055371, NK5EPPG12WY, PDTNK5EPPG12WY

Specifications

Color: Black
Height: 10 in
Width: 2.500 in
Depth: 2.380 in
Number of Ports: 12
Connector Type: CAT 5E
Color: Black
Width: 2.500 in
Number of Ports: 12
Height: 10 in
Depth: 2.380 in
Connector Type: CAT 5E