40" Halogen Undercabinet Light, 5 Light, White

Item #: 0635134

Cat #: NCA-120-40WT

UPC: 782042933736

Company wide:
0 in stock
Documents & Guides
40" 5-Lamp 35W Halogen - 120V - 40"L x 5"W x 1.5"H - White

Overview

40" 5-Lamp 35W Halogen - 120V - 40"L x 5"W x 1.5"H - White
Also known as: 782042933736, NCA-120-40WT, CSLNCA12040WT

Specifications

Wattage: 35
Type: Undercabinet Light, Halogen
Volts AC: 120
Color: White
Length: 40 in
Light Technology: Halogen
Wattage: 35
Volts AC: 120
Length: 40 in
Type: Undercabinet Light, Halogen
Color: White
Light Technology: Halogen