Manual Motor Protector, 25 Amp, XT Series , Rotary Style, Class 10

Item #: 0635126

Cat #: XTPR025BC1

UPC: 015082653440

$ 185.03 EA
Company wide:
9 in stock
Documents & Guides
25 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 20.0 - 25.0.

Overview

25 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 20.0 - 25.0.

XT Manual Motor Protector, 25A, 45 mm Frame size, Class 10 trip type, Rotary type

Also known as: 015082653440, XTPR025BC1, CUTXTPR025BC1

Specifications

Type: Rotary, Manual Motor Protector, Rotary Type
Phase: 3
Mounting: Panel
Amps: 25
Amps Range: 20 - 25
Type: Rotary, Manual Motor Protector, Rotary Type
Mounting: Panel
Amps Range: 20 - 25
Phase: 3
Amps: 25