Switch, 3-Way, Satin Color, 15A

Item #: 0635074

Cat #: SC-3PS-GB

UPC: 027557175081

Company wide:
0 in stock
Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Greenbriar

Overview

Switch, Lutron, Diva, Satin Colors, 3-way, General Purpose, 120/227 VAC, 15 Amp, Push Paddle Turns On/Off, 60 Hz, Designer Style, Satin Wall Plate Finish, Color: Greenbriar

Claro Switch, Satin Finish, 3-way, 120V/15A in greenbriar, Magnetic Low Voltage Lighting

Also known as: 027557175081, SC-3PS-GB, LUTSC3PSGB

Specifications

Type: 3-Way, Grounding, NO, Residential Grade, Rocker Switch, Decorator
Mounting: Device
Color: Greenbriar
Volts AC: 120, 277
Amps: 15
Family / Style: Diva
Type: 3-Way, Grounding, NO, Residential Grade, Rocker Switch, Decorator
Color: Greenbriar
Amps: 15
Mounting: Device
Volts AC: 120, 277
Family / Style: Diva