NK Copper Patch Cord, Category 5e, Blue

Item #: 0635036

Cat #: NK5EPC8BUY

UPC: 074983284122

Call for price
Company wide:
0 in stock
Documents & Guides
Netkey copper patch cord, category 5e, 8 ft., blue UTP cable.

Overview

Netkey copper patch cord, category 5e, 8 ft., blue UTP cable.
Also known as: 074983284122, NK5EPC8BUY, PDTNK5EPC8BUY

Specifications

Color: Blue
Material: Copper
Length: 8 ft
Shielding: Unshielded
Color: Blue
Length: 8 ft
Material: Copper
Shielding: Unshielded