1-1/2" Wire Duct Cover, Gray

Item #: 0634946

Cat #: 181-91507

UPC: 089306292128

$ 1.44 FT
Company wide:
1,290 in stock
Documents & Guides
Wiring Duct Cover for 1-1/2" Duct, 6 ft Long, PVC, Gray, 120 ft/carton

Overview

Wiring Duct Cover for 1-1/2" Duct, 6 ft Long, PVC, Gray, 120 ft/carton

Slotted wall duct features break-away fingers which provide additional access for wire leads. 

Also known as: 089306292128, 181-91507, TYNTC1.5G4

Specifications

Width: 1 1/2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Material: PVC
Color: Gray
Length: 6 ft