DK 3P 400A NO TERM 110-125VDC ST LH REAR

Item #: 0634892

Cat #: DK3400WS42

UPC: 782116891252

$ 7191.49 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, K-frame, DK, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 240 Vac, 250 Vdc, 65 kAIC at 240 Vac, 10 kAIC at 250 Vdc, No terminals, 12-24 Vac/dc rear w/ left pigtail, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, K-frame, DK, Fixed thermal, fixed magnetic trip, Three-pole, 400A, 240 Vac, 250 Vdc, 65 kAIC at 240 Vac, 10 kAIC at 250 Vdc, No terminals, 12-24 Vac/dc rear w/ left pigtail, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782116891252, DK3400WS42, CUTDK3400WS42

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400
Interrupt Rating DC: 10 kA