PLATT logo

NK Copper Patch Cord, Category 5e, Off W

Item #: 0634843
Cat #: NK5EPC50Y
UPC: 07498362166
$ 21.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Netkey copper patch cord, category 5e, 50 ft., off white UTP cable.

Overview

Netkey copper patch cord, category 5e, 50 ft., off white UTP cable.
Also known as: 07498362166 , NK5EPC50Y, PDTNK5EPC50Y

Specifications

Material: Copper
Color: Off-White
Length: 50 ft
Shielding: Unshielded
Material: Copper
Length: 50 ft
Color: Off-White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)