Ceiling Light, 2-Light, 60W, Brushed Nickel

Item #: 0634816
Cat #: 77064-962
UPC: 785652770647
Add to cart for price
Company wide:
11 in stock
Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 12-1/2 inch, Finish: Brushed Nickel

Overview

Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 12-1/2 inch, Finish: Brushed Nickel
Also known as: 785652770647, 77064-962, SEA77064962

Specifications

Type: 2-Light, Ceiling Fixture
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 12 1/2 in
Wattage: 60
Type: 2-Light, Ceiling Fixture
Color: Brushed Nickel
Wattage: 60
Base: Medium Screw (E26)
Diameter: 12 1/2 in

Customer Reviews

No reviews for this product
(0)