4 X 4 X 6 JUNCTION BOX

Item #: 0634798

Cat #: 5133707

UPC: 088700016323

Company wide:
0 in stock
4 in. x 4 in. x 6 in. Junction Box

Overview

4 in. x 4 in. x 6 in. Junction Box

CANTEX 5133707 is a 4 in. x 4 in. x 6 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals

Also known as: 088700016323, 5133707, CTX5133707

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC