Ground Rod, Copper, 3/4", 10' Long

Item #: 0634739
Cat #: 633400
UPC: 782856306399
$ 68.52 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod, Copper, Length: 10', Diameter: 3/4".

Overview

Ground Rod, Copper, Length: 10', Diameter: 3/4".
Also known as: 782856306399, 633400, CAD633400

Specifications

Diameter: 3/4 in
Type: Ground Rod
Material: Copper
Length: 10 ft
Standards: California Proposition 65
Diameter: 3/4 in
Material: Copper
Standards: California Proposition 65
Type: Ground Rod
Length: 10 ft

Customer Reviews

No reviews for this product
(0)