Copper-Bonded Ground Rod, Threaded, 3/4" dia, 10', 10 mil Plating, 12.5 lb

Item #: 0634739

Cat #: 3410CGRSECTIONAL

UPC: 782856306399

Call for price
Company wide:
0 in stock
Documents & Guides
nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance. 3/4" x 10' ground rod with 10 mil plating thickness.

Overview

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance. 3/4" x 10' ground rod with 10 mil plating thickness.

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance.

Also known as: 782856306399, 3410CGRSECTIONAL

Features & Benefits

  • Cold-rolled threads with continuous, unbroken grain flows preserve copper coating and are stronger than cut threads
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • 99.9% pure electrolytic copper coating
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • Copper coating will not crack when bent or tear when driven
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation

Specifications

Diameter: 3/4 in
Material: Copper
Length: 10 ft
Standards: California Proposition 65, Build America Buy America Compliant
Diameter: 3/4 in
Length: 10 ft
Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant