FSC Device Box, 1-Gang, 1", PVC Coated Steel

Item #: 0634713

Cat #: PRFSC3

UPC: 784011205363

$ 209.07 EA
Company wide:
14 in stock
Documents & Guides
FSC Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel, Dimension A (Inches): 1 Dimension B (Inches): 1.92 Dimension C (Inches): 1.69 Dimension D (Inches): 0.92 Nominal Weight (Pounds): 2.7

Overview

FSC Device Box, 1-Gang, Hub Size: 1 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel, Dimension A (Inches): 1 Dimension B (Inches): 1.92 Dimension C (Inches): 1.69 Dimension D (Inches): 0.92 Nominal Weight (Pounds): 2.7

PVC coated device boxes and covers, available in several configurations, may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011205363, PRFSC3, RRYPRFSC3

Specifications

Color: Black
Gangs: 1
Depth: 1.690 in
Material: PVC Coated Steel
Color: Black
Depth: 1.690 in
Gangs: 1
Material: PVC Coated Steel