PLATT logo

NK Copper Patch Cord, Category 5e, Black

Item #: 0634664
Cat #: NK5EPC45BLY
UPC: 07498361733
$19.63EA
Box Order of 10 for $196.30
Company wide:
0 in stock
Documents & Guides
No Documents Available
Netkey copper patch cord, category 5e, 45 ft., black UTP cable.

Overview

Netkey copper patch cord, category 5e, 45 ft., black UTP cable.
Also known as: 07498361733 , NK5EPC45BLY, PDTNK5EPC45BLY

Specifications

Length: 45 ft
Material: Copper
Color: Black
Shielding: Unshielded
Length: 45 ft
Color: Black
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)