1-1/4 EX FLEXIBLE COUPLING

Item #: 0634647

Cat #: EXLK-418

UPC: 781381329057

$ 1591.20 EA
Company wide:
0 in stock
Documents & Guides
UNILETS Flexible Coupling, Trade Size: 1-1/4 IN, Outside Diameter: 2.63 IN, Flex Length: 18 IN, Bending Radius: 16 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union

Overview

UNILETS Flexible Coupling, Trade Size: 1-1/4 IN, Outside Diameter: 2.63 IN, Flex Length: 18 IN, Bending Radius: 16 IN, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type (1) Male Nipple, (1) Union
Also known as: 781381329057, EXLK-418, APPEXLK418

Specifications

Diameter: 1 1/4 in
Material: Bronze, Brass
Length: 18 in
Diameter: 1 1/4 in
Length: 18 in
Material: Bronze, Brass