7.00" x 10.00" Danger, BATTERY STORAGE A

Item #: 0634619

Cat #: PVS0710D7321

UPC: 613056079083

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Sign, 7.00" H x10.00" W, 'DANGER BATTERY STORAGE AREA NO SMOKING' (legend), Adhesive Vinyl, Red/Black on White.

Overview

Safety Sign, 7.00" H x10.00" W, 'DANGER BATTERY STORAGE AREA NO SMOKING' (legend), Adhesive Vinyl, Red/Black on White.
Also known as: 613056079083, PVS0710D7321, PDTPVS0710D7321

Specifications

Color: Red, Black
Material: Vinyl
Type: Safety Sign
Color: Red, Black
Type: Safety Sign
Material: Vinyl

Customer Reviews

No reviews for this product
(0)