13 WATT PIN-BASED COMPACT FLUORESCENT 4100K 82 CRI GX23 BASE

Item #: 0634561

Cat #: S6712

UPC: 35746SAT99R7

Company wide:
0 in stock
Documents & Guides
13 WATT PIN-BASED COMPACT FLUORESCENT 4100K 82 CRI GX23 BASE

Overview

13 WATT PIN-BASED COMPACT FLUORESCENT 4100K 82 CRI GX23 BASE
Also known as: 35746SAT99R7, S6712, SATS6712

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX23)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 2-Pin (GX23)
Wattage: 13
Lumens: 800
Dimmable: No