
Call for price
Company wide:
0
in stock
EIK Q250CL/MC-130V 130V 250W T-4 E11 SCREW BASE
Overview
EIK Q250CL/MC-130V 130V 250W T-4 E11 SCREW BASE
Also known as: 031293152688, Q250CLMC130V, EIKQ250CLMC130V
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 5000 |
| Wattage: | 250 |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 250 |
| Lumens: | 5000 |