Label Holder. Type: PEBP.

Item #: 0634529

Cat #: 0116 914.00

UPC: 662019958590

$ 1.32 EA
Company wide:
10 in stock
Documents & Guides
Label Holder. Type: PEBP. Color: V2 Grey. Snap onto DIN 1 and DIN 3.

Overview

Label Holder. Type: PEBP. Color: V2 Grey. Snap onto DIN 1 and DIN 3.
Also known as: 662019958590, 0116 914.00, ENT1SNA116914R0000

Specifications

Color: Gray
Type: Label Holder
Family / Style: Entrelec
Material: Polyamide
Color: Gray
Family / Style: Entrelec
Type: Label Holder
Material: Polyamide