600A, 250V, Fuse Clips Fuse Reducers

Item #: 0634527

Cat #: LRUJ41

UPC: 079458015171

$ 597.54 EA
Company wide:
0 in stock
Documents & Guides
400A, 250V, Fuse Clips Fuse Reducers

Overview

400A, 250V, Fuse Clips Fuse Reducers

For use with Littelfuse JTD_ID/JTD and JLS series fuses.

Also known as: 079458015171, LRUJ41, LFULRUJ41

Specifications

Type: Fuse Reducer
Type: Fuse Reducer