Photoelectric Sensor, Right Angle, Diffuse Reflective, 5' Range, 12-240V AC/DC Input

Item #: 0634524

Cat #: 1350E-6504

UPC: 782116111558

$ 386.79 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric, Right Angle Sensor Range 5 Foot., 3 Amp Max AC, SPDT Form C Relay, 3 Amp @ 240 Volt AC, 5 Pin Mini Connector, 12 – 240 Volt DC, 24 – 240 Volt AC input, Diffuse Reflective

Overview

Photoelectric, Right Angle Sensor Range 5 Foot., 3 Amp Max AC, SPDT Form C Relay, 3 Amp @ 240 Volt AC, 5 Pin Mini Connector, 12 – 240 Volt DC, 24 – 240 Volt AC input, Diffuse Reflective

Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs.

Also known as: 782116111558, 1350E-6504, CUT1350E6504

Features & Benefits

  • Double-hinged for easy equipment access; center section provides 19-in. rack mounting per EIA universal spacing and is accessed through the front door or swing the center section away from the wall section for rear access
  • Front door has either a solid steel or hardened, tinted safety-glass window door for superior scratch resistance
  • Center section easily removed from rear section; tool-less one person installation possible
  • Self-grounding, plated steel rack angles fully adjustable within center section
  • AccessPlus Cabinets provide security, equipment access, cooling and 19in rack-mnt equipment support. This AccessPlus Double-Hinge Type 1 Window, EWMW362825 item measures 36.00x28.00x25.00 inch with a material of Steel colored Black.
  • Gland plate model provides easy retrofit and fast installation and allows for pre-terminated cables or pre-wired patch panels; no need to re-terminate and test
  • Self-locking center-to-wall section latches in two locations
  • Front access to all latches (no exposed side latches); cabinet can be installed tightly in corners
  • Vented sides provide cross flow ventilation to improve heat dissipation
  • Vertical cable manager included in 28-in.-wide models

Specifications

IP/NEMA Rating: IP69K, IP67
Type: Photoelectric Sensor, Diffuse Reflective
Range: 5 ft
IP/NEMA Rating: IP69K, IP67
Range: 5 ft
Type: Photoelectric Sensor, Diffuse Reflective