Jumper Bar, Type: BJMI5D

Item #: 0634512

Cat #: 0176 740.11

UPC: 662019963167

$ 15.58 EA
Company wide:
78 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 10 Pole. 24 Amp. Type: BJMI5D. Used with 2.5 mm Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 10 Pole. 24 Amp. Type: BJMI5D. Used with 2.5 mm Blocks.
Also known as: 662019963167, 0176 740.11, ENT1SNA176740R1100

Specifications

Amps: 24
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 24
Family / Style: Entrelec
Type: Assembled, Jumper Bar